0752XDSB41B-P
Toshiba Motors, EQP Global 841 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0752XDSB41B-P

Toshiba Motors, EQP Global 841 Series

0752XDSB41B-P

Toshiba Motors, EQP Global 841 Series
MOTOR, EQP GLOBAL 841, 75HP, 55KW,
MFG Item Number
0752XDSB41B-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global 841 Series
Item #
0752XDSB41B-P
MOTOR, EQP GLOBAL 841, 75HP, 55KW,

EQP Global 841 Series Information

Specifications

Specifications
Manufacturer Part Number 0752XDSB41B-P
Manufacturer Toshiba
Product Series EQP Global 841
Family Series Toshiba Motors, EQP Global 841 Series
Description MOTOR, EQP GLOBAL 841, 75HP, 55KW, 3600RPM, 3PH, 60HZ, 460V, TEFC, 365TS
Type General Purpose
Horsepower 75 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 365TS
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 86 A
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 928 lbs
Gross Weight 928 lbs