0752XSSB42B-P
Toshiba Motors, EQP Global 840 C-Face Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0752XSSB42B-P

Toshiba Motors, EQP Global 840 C-Face Series

0752XSSB42B-P

Toshiba Motors, EQP Global 840 C-Face Series
MOTOR, EQP GLOBAL 84.75HP, 55KW,
MFG Item Number
0752XSSB42B-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global 840 C-Face Series
Item #
0752XSSB42B-P
MOTOR, EQP GLOBAL 84.75HP, 55KW,

EQP Global 840 C-Face Series Information

Specifications

Specifications
Manufacturer Part Number 0752XSSB42B-P
Manufacturer Toshiba
Product Series EQP Global 840 C-Face
Family Series Toshiba Motors, EQP Global 840 C-Face Series
Description MOTOR, EQP GLOBAL 84.75HP, 55KW, 3600RPM, 3PH, 60HZ, 460V, TEFC, 365TSC
Type General Purpose
Horsepower 75 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 365TSC
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 86 A
Inverter Duty Yes
Composition Cast Iron
Overload Protection None
Net Weight 944 lbs
Gross Weight 944 lbs