07536ET3E365JM-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

07536ET3E365JM-W22

WEG Electric Motors

07536ET3E365JM-W22

WEG Electric Motors
75HP 3600 3 60 230/460, J2
MFG Item Number
07536ET3E365JM-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
07536ET3E365JM-W22
75HP 3600 3 60 230/460, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 07536ET3E365JM-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 75HP 3600 3 60 230/460, J2
Type General Purpose
Horsepower 75 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 364/5JM
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 81.9 A
Service Factor 1.25
Composition Cast Iron
Net Weight 978.153 lbs
Gross Weight 978.153 lbs