0754FTVB3RW-A
Toshiba Motors, Vertical P-Base Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0754FTVB3RW-A

Toshiba Motors, Vertical P-Base Series

0754FTVB3RW-A

Toshiba Motors, Vertical P-Base Series
MOTOR, VERTICAL-EQP III, 75HP, 55KW,
MFG Item Number
0754FTVB3RW-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Vertical P-Base Series
Item #
0754FTVB3RW-A
MOTOR, VERTICAL-EQP III, 75HP, 55KW,

Vertical P-Base Series Information

Specifications

Specifications
Manufacturer Part Number 0754FTVB3RW-A
Manufacturer Toshiba
Product Series Vertical P-Base
Family Series Toshiba Motors, Vertical P-Base Series
Description MOTOR, VERTICAL-EQP III, 75HP, 55KW, 1800RPM, 3PH, 60HZ, 460V, TEFC, 360HP16
Type Definite Purpose
Horsepower 75 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 360HP16
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting P-Base
Current Rating 88 A
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 950 lbs
Gross Weight 950 lbs