0754XSSB41A-P
Toshiba Motors, EQP Global 840 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0754XSSB41A-P

Toshiba Motors, EQP Global 840 Series

0754XSSB41A-P

Toshiba Motors, EQP Global 840 Series
MOTOR, EQP GLOBAL 84.75HP, 55KW,
MFG Item Number
0754XSSB41A-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global 840 Series
Item #
0754XSSB41A-P
MOTOR, EQP GLOBAL 84.75HP, 55KW,

EQP Global 840 Series Information

Specifications

Specifications
Manufacturer Part Number 0754XSSB41A-P
Manufacturer Toshiba
Product Series EQP Global 840
Family Series Toshiba Motors, EQP Global 840 Series
Description MOTOR, EQP GLOBAL 84.75HP, 55KW, 1800RPM, 3PH, 60HZ, 460V, TEFC, 365T
Type General Purpose
Horsepower 75 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 365T
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 85 A
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 1005 lbs
Gross Weight 1005 lbs