Series Information
| Manufacturer Part Number | 075E3B406BACAA075140 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Motors |
| Description | Unimotor fm Servo Motor, 230Vac, 75mm Frame, 18.2lb-in (2.1Nm), 3.71A, 4000rpm, Inc. Enc. 4096ppr, |
| Power Rating | 0.86 kW |
| Voltage | 230 VAC |
| Rated Speed | 4,000 RPM |
| Mounting | Flange |
| Encoder Type | Incremental |
| Encoder Bit Resolution | 14 BIT |
| Peak Torque | 70.81 in-lb |
| Constant Torque (Nm) | 2.1 Nm |
| Brake | Yes |
| Protection Rating | IP65 |
| Shaft Seal | Yes |
| Inertia | Medium |
| Excitation | Permanent Magnet |
| Frame Size | 75 mm |
| Approvals | CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |