Series Information
| Manufacturer | Appleton |
|---|---|
| Family Series | Appleton Fasteners |
| Manufacturer Part Number | 075NPTETS |
| Description | Entry Thread Sealing Washer, Material: Nylon, Finish: White, Thickness: 2 MM, Inside Diameter: 3/4 IN, Thread Type: NPT, Protection Rating: IP54, Standard: BS EN 60529:1992, For Use In Cable Glands |
| Material | Nylon |
| Washer Type | Sealing |
| Size | 3/4 " NPT |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.003 lbs |