075U2B300BARAA075140

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

075U2B300BARAA075140

Control Techniques Motors

075U2B300BARAA075140

Control Techniques Motors
Unimotor FM Servo Motor, 460VAC
MFG Item Number
075U2B300BARAA075140
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
075U2B300BARAA075140
Unimotor FM Servo Motor, 460VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 075U2B300BARAA075140
Manufacturer Control Techniques
Family Series Control Techniques Motors
Description Unimotor FM Servo Motor, 460VAC
Power Rating 0.63 kW
Voltage 400 VAC
Rated Speed 3,000 RPM
Mounting Flange
Encoder Bit Resolution 20 BIT
Peak Torque 58.41 in-lb
Constant Torque (Nm) 2 Nm
Brake No
Protection Rating IP65
Shaft Seal Yes
Inertia Low
Excitation Permanent Magnet
Frame Size 75 mm
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs