Series Information
| Manufacturer Part Number | 075U3D306BFECA075140 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Motors |
| Description | Unimotor fm Servo Motor, 460Vac, 75mm Frame, 36.4lb-in (4.1Nm), 2.84A, 3000rpm, EnDat multi-turn, |
| Power Rating | 1.31 kW |
| Voltage | 460 VAC |
| Rated Speed | 3,000 RPM |
| Mounting | Flange |
| Encoder Type | Absolute |
| Encoder Bit Resolution | 12 BIT |
| Peak Torque | 123.91 in-lb |
| Constant Torque (Nm) | 4.18 Nm |
| Brake | Yes |
| Protection Rating | IP65 |
| Shaft Seal | Yes |
| Inertia | Medium |
| Excitation | Permanent Magnet |
| Frame Size | 75 mm |
| Approvals | CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |