Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
077-12PA-P4C6 Crompton Instruments Miscellaneous, Switchboard Meter 4.5in. AC Phase
MFG Item Number
077-12PA-P4C6
077-12PA-P4C6 Crompton Instruments Miscellaneous, Switchboard Meter 4.5in. AC Phase
MFG Item Number
077-12PA-P4C6
Description
Switchboard Meter 4.5in. AC Phase
Specifications
Specifications
| Manufacturer |
Crompton Instruments |
| Family Series |
Crompton Instruments Miscellaneous |
| Manufacturer Part Number |
077-12PA-P4C6 |
| Description |
Switchboard Meter 4.5in. AC Phase Sequence/Phase Failure Indicator Input 301/500 VAC 60Hz |
| Net Weight |
0.92 lbs |
| Gross Weight |
1.325 lbs |
077-12PA-P4C6
Crompton Instruments Miscellaneous