077715
Euchner Safety Switches, CES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

077715

Euchner Safety Switches, CES Series

077715

Euchner Safety Switches, CES Series
SAFETY SWITCH, CES-A-LNA-SC
Item Number
077715
MFG Item Number
77715
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, CES Series
Item #
077715
SAFETY SWITCH, CES-A-LNA-SC

CES Series Information

  • Non‑Contact Coded Safety Switches
  • Uniquely Coded Actuators Prevent Defeat
  • IP67 or IP69k Protection
  • Locking Models Feature Guard Locking Forces to 1000 Newtons
  • Battery‑Free Actuator
  • 24 VDC Operation
Euchner CES Series safety switches are used to monitor the position of movable machine guarding by means of inductive coding. These systems are designed for use in areas where a high level of tamper resistance and safety is required. These systems feature an inductive read head, evaluation unit/safety module, and a digitally coded actuator. Unlike universally coded magnetic switches, the CES actuators are uniquely coded and cannot be bypassed by any means.

The CEM type read head has an electromagnet built into its housing. This electromagnet holds firmly to an actuator, keeping your door securely locked, and keeping your work area safe.

The CES‑AR‑C type safety switch is suitable for systems on which a large number of safety doors need to be monitored. The small design of the actuator and read head (including integrated evaluation unit) allows easy placement and mounting for a variety of applications.

Specifications

Specifications
Manufacturer Part Number 77715
Manufacturer Euchner
Product Series CES
Family Series Euchner Safety Switches, CES Series
Description SAFETY SWITCH, CES-A-LNA-SC
Guard Locking No
Switch On Distance 5 mm
Switch Off Distance 32 mm
Connection Type 3 Pin M8 Connector
Protection Rating IP67
Approvals EX
Net Weight 0.6613 lbs
Gross Weight 0.6613 lbs