07790
Simpson Electric Panel Meters & Gauges, Rectangular Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

07790

Simpson Electric Panel Meters & Gauges, Rectangular Series

07790

Simpson Electric Panel Meters & Gauges, Rectangular Series
Panel Meter, 0-1500VDC, 4.5in., Ext.
MFG Item Number
07790
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Rectangular Series
Item #
07790
Panel Meter, 0-1500VDC, 4.5in., Ext.

Rectangular Series Information


Specifications

Specifications
Manufacturer Part Number 07790
Manufacturer Simpson Electric
Product Series Rectangular
Family Series Simpson Electric Panel Meters & Gauges, Rectangular Series
Description Panel Meter, 0-1500VDC, 4.5in., Ext. Multiplier Required and Supplied with Meter, 29 Series
Nominal Size 4.5 "
Scale Legend DC Volts
Scale 0-1,500
Pointer Origin Zero Left
Input Signal 1,000 VDC
Accuracy 2 %
Operating Temperature -4-149 °F
Net Weight 0.735 lbs
Gross Weight 1.235 lbs