0779086-203
Veeder Root Counters, 7790/7791 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0779086-203

Veeder Root Counters, 7790/7791 Series

0779086-203

Veeder Root Counters, 7790/7791 Series
Counter, 24VAC, Panel Mount,
MFG Item Number
0779086-203
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 7790/7791 Series
Item #
0779086-203
Counter, 24VAC, Panel Mount,

7790/7791 Series Information

  • 24/48/115 VAC or 6/12/24 VDC
  • 5 or 6 Figure Display
  • Non‑Reset/Push Bar Reset
  • 600 Counts Per Minute
  • Compact Size
The series 7790 is a non‑reset totalizer that delivers excellent performance and reliability characteristics for a minimal price. The series 7791 includes a push bar reset feature.

Videos

Specifications

Specifications
Manufacturer Part Number 0779086-203
Manufacturer Veeder Root
Product Series 7790/7791
Family Series Veeder Root Counters, 7790/7791 Series
Description Counter, 24VAC, Panel Mount, Non-Resettable, 6 Digit, UL
Nominal Voltage 24 VAC
Voltage 24 VAC
Continuous Operation Yes
Color White Text on Black Background
Number of Digits 6
Reset Non-Reset
Mounting Panel Mount
Digit Height (in) 0.16 "
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs