077B7060
Danfoss Electronics Thermostats, 077B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

077B7060

Danfoss Electronics Thermostats, 077B Series

077B7060

Danfoss Electronics Thermostats, 077B Series
Mechanical Thermostat, 077B
MFG Item Number
077B7060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, 077B Series
Item #
077B7060
Mechanical Thermostat, 077B

077B Series Information

Specifications

Specifications
Manufacturer Part Number 077B7060
Manufacturer Danfoss Electronics
Product Series 077B
Family Series Danfoss Electronics Thermostats, 077B Series
Description Mechanical Thermostat, 077B
Current Rating 40 A
Operating Temperature 15.26-41.72 °F
Reverse Acting No
Pilot Light No
Watertight No
Explosion Proof No
Comments Capillary Length (mm): L = 1067 +30/-0, Used as airsensor min. 2 x LS, On evaporator (mm): LS = 105
Net Weight 0.185 lbs
Gross Weight 0.29 lbs