Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0781 Bodine Drives, WPM Series, 0-130 VDC, .438 HP, Chassis DC Drive
MFG Item Number
BE-0781

0781 Bodine Drives, WPM Series, 0-130 VDC, .438 HP, Chassis DC Drive

MFG Item Number
BE-0781
Item Number
0781
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, WPM Series
Item #
0781
0-130 VDC, .438 HP, Chassis DC Drive

WPM Series Information

Specifications

Specifications
Manufacturer Part Number BE-0781
Manufacturer Bodine
Product Series WPM
Family Series Bodine Drives, WPM Series
Description 0-130 VDC, .438 HP, Chassis DC Drive
AC Voltage 115 VAC
Max Armature Current (DC) 5 A
Nominal Field Voltage (DC) 125 VDC, 90 VDC
Nominal Input Voltage 120 VAC
Output Field VDC 90-130 VDC
Approvals cURus
Net Weight 0.405 lbs
Gross Weight 0.755 lbs
Alternatives
MMXL05-D240AC
MMXL05-D240AC
Minarik Drives Drives, MMXL Series