Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0790

Bodine Drives, WPM Series

0790

Bodine Drives, WPM Series
0-130 VDC, .167 HP, Nema 1 DC Drive
Item Number
0790
MFG Item Number
BE-0790
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, WPM Series
Item #
0790
0-130 VDC, .167 HP, Nema 1 DC Drive

WPM Series Information

Specifications

Specifications
Manufacturer Part Number BE-0790
Manufacturer Bodine
Product Series WPM
Family Series Bodine Drives, WPM Series
Description 0-130 VDC, .167 HP, Nema 1 DC Drive
AC Voltage 115 VAC
Max Armature Current (DC) 2.5 A
Nominal Field Voltage (DC) 125 VDC, 90 VDC
Nominal Input Voltage 120 VAC
Output Field VDC 90-130 VDC
NEMA Rating NEMA 1
Approvals cURus
Net Weight 1.52 lbs
Gross Weight 2.005 lbs
Alternatives
C1XP01-115AC-A
C1XP01-115AC-A
Minarik Drives Drives, XP Series