Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0794 Bodine Drives, WPM Series, 0-130 VDC, 7/16HP/90VDC,

MFG Item Number
BE-0794

0794 Bodine Drives, WPM Series, 0-130 VDC, 7/16HP/90VDC,

MFG Item Number
BE-0794
Item Number
0794
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, WPM Series
Item #
0794
0-130 VDC, 7/16HP/90VDC,

WPM Series Information

Specifications

Specifications
Manufacturer Part Number BE-0794
Manufacturer Bodine
Product Series WPM
Family Series Bodine Drives, WPM Series
Description 0-130 VDC, 7/16HP/90VDC, 5/8HP/130VDC, Nema 1 DC Drive
AC Voltage 115 VAC
Max Armature Current (DC) 7.1 A
Nominal Field Voltage (DC) 125 VDC, 90 VDC
Nominal Input Voltage 120 VAC
Output Field VDC 90-130 VDC
NEMA Rating NEMA 1
Approvals cURus
Net Weight 2.4 lbs
Gross Weight 2.93 lbs