Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Veeder Root Timers, 7999 Series
079998D-610
Veeder Root Timers, 7999 Series
MITE 8 DIGIT TIMER, DIN SIZE, HOURS
MFG Item Number
079998D-610
This item cannot be canceled or returned
Description
MITE 8 DIGIT TIMER, DIN SIZE, HOURS
NEMA 4/IP65 Environmental Sealing Easy to Read, High Contrast LCD Permanent Internal Battery with 10‑Year Typical Life The Veeder‑Root 7999 Series time Indicators Offer Unmatched ease‑of‑use, simplicity, performance and value. Two models provide four timing ranges to cover applications such as coating/rinsing, baking, and engine usage.
Specifications
Specifications
Manufacturer Part Number
079998D-610
Manufacturer
Veeder Root
Product Series
7999
Family Series
Veeder Root Timers, 7999 Series
Description
MITE 8 DIGIT TIMER, DIN SIZE, HOURS AND MINUTES OR HOURS AND HUNDREDTHS, WITH PANEL RESET
Voltage
Battery
Mounting
DIN - 1/32
Number of Digits
7 Total - Programmable Decimal
Time Format
Hours, Hours:Minutes
Display Type
LCD
Termination
Wire Leads
NEMA Rating
NEMA 4
Timing Activation
Contact Closure, Sinking (NPN)
Status Indicator
No
Protection Rating
IP65
Resettable
Yes
Approvals
CSA, UL
Comments
Permanent Internal Lithium Battery with 10-year Typical Life
Net Weight
0.092 lbs
Gross Weight
0.12 lbs
079998D-610
Veeder Root Timers, 7999 Series