Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

080BA9S120LA

GE Lamps

080BA9S120LA

GE Lamps
LED, 120VAC, Orange
MFG Item Number
080BA9S120LA
More specs
This item cannot be canceled or returned

Obsolete

Description

Lamps, Series
Item #
080BA9S120LA
LED, 120VAC, Orange

Series Information

Specifications

Specifications
Manufacturer Part Number 080BA9S120LA
Manufacturer GE
Family Series GE Lamps
Description LED, 120VAC, Orange
Type LED
Wattage 1.4 W
Voltage 120 V
Cover Color Orange
Net Weight 0.005 lbs
Gross Weight 0.005 lbs