Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

080BA9S24LV GE Lamps, LED, 24VAC/DC, Green

MFG Item Number
080BA9S24LV

080BA9S24LV GE Lamps, LED, 24VAC/DC, Green

MFG Item Number
080BA9S24LV
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
080BA9S24LV
LED, 24VAC/DC, Green

Series Information

Specifications

Specifications
Manufacturer Part Number 080BA9S24LV
Manufacturer GE
Family Series GE Lamps
Description LED, 24VAC/DC, Green
Type LED
Voltage 24 V
Cover Color Green
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
Alternatives
BA9S24LV
BA9S24LV
Springer Controls Lamps