080G3264
Danfoss Electronics Controllers, ERC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

080G3264

Danfoss Electronics Controllers, ERC Series

080G3264

Danfoss Electronics Controllers, ERC Series
KIT - ERC 213, RED LED,115V
MFG Item Number
080G3264
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, ERC Series
Item #
080G3264
KIT - ERC 213, RED LED,115V

ERC Series Information

Specifications

Specifications
Manufacturer Part Number 080G3264
Manufacturer Danfoss Electronics
Product Series ERC
Family Series Danfoss Electronics Controllers, ERC Series
Description KIT - ERC 213, RED LED,115V
Type Refrigeration Control
AC Voltage 100-125 V
Approvals cURus, CE, CQC, EAC, ENEC, NSF
Comments Application Area: Glass Door Merchandising, Display Color: Red
Net Weight 0.365 lbs
Gross Weight 0.56 lbs