Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
080SP-2
2-HOLE ENCLOSURE GREY ALUMINUM
This item cannot be canceled or returned
Description
2-HOLE ENCLOSURE GREY ALUMINUM
Specifications
Specifications
| Manufacturer Part Number |
080SP-2 |
| Manufacturer |
ABB |
| Family Series |
ABB Enclosures |
| Description |
2-Hole Enclosure Grey Aluminum |
| Material |
Aluminum |
| Composition |
Metallic |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight |
0.965 lbs |
| Gross Weight |
0.965 lbs |