Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
080SP-3
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
080SP-3 |
| Manufacturer |
ABB |
| Family Series |
ABB Enclosures |
| Description |
Enclosure |
| Material |
Aluminum |
| Composition |
Metallic |
| NEMA Rating |
NEMA, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, 1, NEMA 3S |
| Net Weight |
1.54 lbs |
| Gross Weight |
1.54 lbs |