Series Information
| Manufacturer Part Number | R391 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3/4, 1200, TEFC, 80, 3/60/230/460 |
| Type | IEC Metric |
| Horsepower | 3/4 hp |
| Kilowatts | 0.56 kW |
| Speed | 1,130 RPM |
| RPM | 1,130 RPM |
| Phase | 3 |
| NEMA Frame | 80 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 2.7 A |
| Service Factor | 1.15 |
| Composition | Aluminum |
| Net Weight | 40 lbs |
| Gross Weight | 40 lbs |