Series Information
| Manufacturer Part Number | R413 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1, 1800, TEFC, 80M, 3/60/575 |
| Type | IEC Metric |
| Horsepower | 1 hp |
| Kilowatts | 0.75 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| NEMA Frame | 80M |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 1.4 A |
| Service Factor | 1.15 |
| Composition | Aluminum |
| Net Weight | 27 lbs |
| Gross Weight | 27 lbs |