Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
08125 Fan S - Div Qualtek Fans, FAN GUARD, WIRE, 150MM
MFG Item Number
08125

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

08125 Fan S - Div Qualtek Fans, FAN GUARD, WIRE, 150MM

MFG Item Number
08125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
08125
FAN GUARD, WIRE, 150MM

Series Information

Specifications

Specifications
Manufacturer Part Number 08125
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Description FAN GUARD, WIRE, 150MM
Finish Nickel Chrome Plating
Overall Size 150 mm
Net Weight 0.15 lbs
Gross Weight 0.16 lbs