Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
08147 Fan S - Div Qualtek Fans, Fan Guard, Wire, 60mm
MFG Item Number
08147

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

08147 Fan S - Div Qualtek Fans, Fan Guard, Wire, 60mm

MFG Item Number
08147
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
08147
Fan Guard, Wire, 60mm

Series Information

Specifications

Specifications
Manufacturer Part Number 08147
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Description Fan Guard, Wire, 60mm
Finish Trivalent Chrome
Overall Size 60 mm
Net Weight 0.025 lbs
Gross Weight 0.025 lbs