Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
08174 Fan S - Div Qualtek Fans, FAN GUARD, WIRE, 92MM
MFG Item Number
08174

08174 Fan S - Div Qualtek Fans, FAN GUARD, WIRE, 92MM

MFG Item Number
08174
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, Series
Item #
08174
FAN GUARD, WIRE, 92MM

Series Information

Specifications

Specifications
Manufacturer Part Number 08174
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Description FAN GUARD, WIRE, 92MM
Finish Bright Nickel Chrome Plating
Overall Size 92 mm
Net Weight 0.05 lbs
Gross Weight 0.05 lbs