082005060090

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

082005060090

KTR Couplings, CLAMPEX Series

082005060090

KTR Couplings, CLAMPEX Series
CLAMPEX 200/60x90/20D060
MFG Item Number
082005060090
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, CLAMPEX Series
Item #
082005060090
CLAMPEX 200/60x90/20D060

CLAMPEX Series Information

  • Material Saving Using Smaller Shaft and Hub Dimensions
  • Suitable for Modern Drive Systems
  • Ideal for Drives with High Vibratory Loads, e.g. Acceleration and Braking
  • Produce Connections That Are Permanently Free from Destruction, i.e. No Shearing off of Keyways, Dowel Pins, Pins, etc.
  • Specifically Suitable for High‑Speed Drives
  • Machine Components by Slipping (Repeated Slipping Should Be Avoided)
Clampex are keyless clamping devices designed to transmit torque via friction on mating components. These designs produce high transmittable torque while providing uniform loading. They are available in a variety of designs and configurations to accommodate application requirements. Clampex are keyless clamping devices utilizing a dual taper design to frictionally connect a shaft and a hub. An even clamping force is obtained by tightening the locking bolts allowing Clampex to transmit high torques, axial loads and bending moments.

Specifications

Specifications
Manufacturer Part Number 082005060090
Manufacturer KTR
Product Series CLAMPEX
Family Series KTR Couplings, CLAMPEX Series
Description CLAMPEX 200/60x90/20D060
Style Keyless Clamping Devices
Size 200
Keyway Size No Keyway
Material Steel
Hub Design Regular Hub
Bore/Major/Outside Diam 0
Net Weight 2.665 lbs
Gross Weight 2.685 lbs