Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0830 Bodine Drives, 0-130 VDC, .167 HP, Chassis DC Drive

MFG Item Number
BE-0830

0830 Bodine Drives, 0-130 VDC, .167 HP, Chassis DC Drive

MFG Item Number
BE-0830
Item Number
0830
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
0830
0-130 VDC, .167 HP, Chassis DC Drive

Series Information

Specifications

Specifications
Manufacturer Part Number BE-0830
Manufacturer Bodine
Family Series Bodine Drives
Description 0-130 VDC, .167 HP, Chassis DC Drive
AC Voltage 115 VAC
Max Armature Current (DC) 2.5 A
Nominal Field Voltage (DC) 125 VDC, 90 VDC
Nominal Input Voltage 120 VAC
Output Field VDC 90-130 VDC
Approvals CSA, UR
Net Weight 0.3369 lbs
Gross Weight 0.3369 lbs