083000
Euchner Safety Switches, TX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

083000 Euchner Safety Switches, TX Series, SAFETY SWITCH, TX3C-A024BH12

MFG Item Number
083000

083000 Euchner Safety Switches, TX Series, SAFETY SWITCH, TX3C-A024BH12

MFG Item Number
083000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, TX Series
Item #
083000
SAFETY SWITCH, TX3C-A024BH12

TX Series Information

  • Electrical or Mechanical Guard Locking
  • Holding Force up to 2500 Newtons
  • Wide Insertion Funnel for Increased Entry Tolerance
  • TX3 Version Allows Locking Solenoid Release Under Load
  • Seven Different Connection Options

Series TX safety switches with guard locking are the counterparts to Series NX safety switches without guard locking. These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.

The TX Series safety switches are narrow metal switches in an innovative design with guard locking. Thanks to its slim design, the TX Series safety switch is ideally suited for mounting on guard fences.

  • Protection Rating IP65 or IP67

Specifications

Specifications
Manufacturer Part Number 083000
Manufacturer Euchner
Product Series TX
Family Series Euchner Safety Switches, TX Series
Description SAFETY SWITCH, TX3C-A024BH12
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 1NO/2NC
Switch Contacts 1NO
Thermal Current Rating 4 A
Voltage 24 VAC, 24 VDC
Contact Load 8 W
Holding Force 1,700 N
Extraction Force 35 N
Auxiliary Release Yes
Connection Type 12 Pin Plug Connector
Adjustable Actuator Head Yes
Protection Rating IP65
Approvals cUL, UL
Net Weight 1.764 lbs
Gross Weight 1.764 lbs