083680
Euchner Safety Switches, NP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
083680 Euchner Safety Switches, NP Series, SAFETY SWITCH, NP1-618AB-M
MFG Item Number
83680

083680 Euchner Safety Switches, NP Series, SAFETY SWITCH, NP1-618AB-M

MFG Item Number
83680
Item Number
083680
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, NP Series
Item #
083680
SAFETY SWITCH, NP1-618AB-M

NP Series Information

  • Non‑Locking Mechanical Safety Switch
  • Three Connection Options Including M12 Four‑Pin Receptacles
  • Small Package Sizes for Versatile Mounting
  • Adjustable Actuator Head for Multiple Insertion Directions
  • Protection Rating IP65 or IP67
NP safety switches have reinforced plastic housings. Due to the narrow switch width they are outstandingly suitable for installation on profiles.

  • One, Two, or Three Relay Contacts
  • Screw Terminal or Pre‑Wired Receptacle Connections

Specifications

Specifications
Manufacturer Part Number 83680
Manufacturer Euchner
Product Series NP
Family Series Euchner Safety Switches, NP Series
Description SAFETY SWITCH, NP1-618AB-M
Guard Locking Type None
Solenoid Contacts 1NC
Thermal Current Rating 4 A
Extraction Force 15 N
Auxiliary Release No
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals cUL, UL
Net Weight 0.2426 lbs
Gross Weight 0.2426 lbs