083965
Euchner Safety Switches, TZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
083965 Euchner Safety Switches, TZ Series, Safety Switch, TZ1LE024MVAB
MFG Item Number
83965

083965 Euchner Safety Switches, TZ Series, Safety Switch, TZ1LE024MVAB

MFG Item Number
83965
Item Number
083965
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, TZ Series
Item #
083965
Safety Switch, TZ1LE024MVAB

TZ Series Information

  • Electrical or Mechanical Guard Locking
  • Holding Force up to 2000 Newtons
  • Contacts Monitor both Door Position and Locking State
  • Optional Escape Release
  • Protection Rating IP65 or IP67
The metal TZ Series safety switch has become a standard within the machining industries and is always evolving with each new innovation to safety switches. Its wide range of features makes the TZ Series suitable for almost any application.

These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.
  • Available with Threaded Cable Entry or Plug Adapter
  • Optional Connector for Enabling Switch

Specifications

Specifications
Manufacturer Part Number 83965
Manufacturer Euchner
Product Series TZ
Family Series Euchner Safety Switches, TZ Series
Description Safety Switch, TZ1LE024MVAB
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 2NO/2NC
Switch Contacts 1NO/3NC
Thermal Current Rating 4 A
Voltage 24 VAC, 24 VDC
Contact Load 7 W
Holding Force 2,000 N
Extraction Force 30 N
Auxiliary Release Yes
Connection Type Screw Terminals
Adjustable Actuator Head No
Protection Rating IP67
Approvals cUL, UL
Net Weight 2.44 lbs
Gross Weight 2.675 lbs
Alternatives
089434
089434
Euchner Safety Switches