084142
Euchner Safety Switches, TP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
084142 Euchner Safety Switches, TP Series, SAFETY SWITCH, TP3-2131A024M
MFG Item Number
084142

084142 Euchner Safety Switches, TP Series, SAFETY SWITCH, TP3-2131A024M

MFG Item Number
084142
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, TP Series
Item #
084142
SAFETY SWITCH, TP3-2131A024M

TP Series Information

  • Electrical or Mechanical Guard Locking
  • Optional Escape Release from the Rear
  • Contacts Monitor both Door Position and Locking State
  • Adjustable Actuator Head for Multiple Approach Directions
  • Protection Ratings IP65 or IP67
Due to its die‑cast aluminum housing and the high degree of protection, the TP Series safety switch can withstand even extreme ambient conditions. Like the switches TP and STP, the safety switch STA also has guard locking and guard lock monitoring. The TP Series has a narrow profile thermoplastic housing with many variations to meet a variety of different needs.

Thanks to their slim design, series TP safety switches are ideal for universal mounting on profile rails.

  • Same Drilling Pattern as GP and STP Series
  • Eleven Different Switching Contact Configurations
  • Auxiliary Unlocking Mechanism on Front

Videos

Specifications

Specifications
Manufacturer Part Number 084142
Manufacturer Euchner
Product Series TP
Family Series Euchner Safety Switches, TP Series
Description SAFETY SWITCH, TP3-2131A024M
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 1NO/2NC
Switch Contacts 1NC
Thermal Current Rating 4 A
Voltage 24 VAC, 24 VDC
Contact Load 8 W
Holding Force 1,300 N
Extraction Force 20 N
Auxiliary Release Yes
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals cUL, UL
Net Weight 0.89 lbs
Gross Weight 1.025 lbs