084400
Euchner Safety Switches, NP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

084400 Euchner Safety Switches, NP Series, SAFETY PRODUCT, NP3-638AS

MFG Item Number
84400

084400 Euchner Safety Switches, NP Series, SAFETY PRODUCT, NP3-638AS

MFG Item Number
84400
Item Number
084400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, NP Series
Item #
084400
SAFETY PRODUCT, NP3-638AS

NP Series Information

  • Non‑Locking Mechanical Safety Switch
  • Three Connection Options Including M12 Four‑Pin Receptacles
  • Small Package Sizes for Versatile Mounting
  • Adjustable Actuator Head for Multiple Insertion Directions
  • Protection Rating IP65 or IP67
NP safety switches have reinforced plastic housings. Due to the narrow switch width they are outstandingly suitable for installation on profiles.

  • One, Two, or Three Relay Contacts
  • Screw Terminal or Pre‑Wired Receptacle Connections

Specifications

Specifications
Manufacturer Part Number 84400
Manufacturer Euchner
Product Series NP
Family Series Euchner Safety Switches, NP Series
Description SAFETY PRODUCT, NP3-638AS
Guard Locking Type None
Solenoid Contacts 2NC
Thermal Current Rating 1.5 A
Extraction Force 15 N
Auxiliary Release No
Connection Type 4 Pin M12 Connector
Adjustable Actuator Head Yes
Protection Rating IP67
Net Weight 0.235 lbs
Gross Weight 0.345 lbs