Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
084577
Actuator, CMS-M-CA, Includes (1)
This item cannot be canceled or returned
Description
Actuator, CMS-M-CA, Includes (1)
Specifications
Specifications
| Manufacturer |
Euchner |
| Family Series |
Euchner Miscellaneous |
| Manufacturer Part Number |
84577 |
| Description |
Actuator, CMS-M-CA, Includes (1) M5x25 Mounting Screw |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.04 lbs |
084577
Euchner Miscellaneous