085570
Euchner Safety Switches, TZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

085570

Euchner Safety Switches, TZ Series

085570

Euchner Safety Switches, TZ Series
SAFETY SWITCH, TZ1RE024BHAVFG-RC1971
Item Number
085570
MFG Item Number
85570
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, TZ Series
Item #
085570
SAFETY SWITCH, TZ1RE024BHAVFG-RC1971

TZ Series Information

  • Electrical or Mechanical Guard Locking
  • Holding Force up to 2000 Newtons
  • Contacts Monitor both Door Position and Locking State
  • Optional Escape Release
  • Protection Rating IP65 or IP67
The metal TZ Series safety switch has become a standard within the machining industries and is always evolving with each new innovation to safety switches. Its wide range of features makes the TZ Series suitable for almost any application.

These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.
  • Available with Threaded Cable Entry or Plug Adapter
  • Optional Connector for Enabling Switch

Specifications

Specifications
Manufacturer Part Number 85570
Manufacturer Euchner
Product Series TZ
Family Series Euchner Safety Switches, TZ Series
Description SAFETY SWITCH, TZ1RE024BHAVFG-RC1971
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 4NC
Switch Contacts 4NC
Thermal Current Rating 4 A
Voltage 24 VAC, 24 VDC
Contact Load 7 W
Holding Force 2,000 N
Extraction Force 30 N
Auxiliary Release No
Connection Type 12 Pin Plug Connector
Adjustable Actuator Head No
Protection Rating IP65
Approvals cUL, UL
Net Weight 2.555 lbs
Gross Weight 2.825 lbs