085608
Euchner Safety Relays, ESM-BL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

085608

Euchner Safety Relays, ESM-BL Series

085608

Euchner Safety Relays, ESM-BL Series
SAFETY RELAY, ESM-BL202
Item Number
085608
MFG Item Number
85608
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, ESM-BL Series
Item #
085608
SAFETY RELAY, ESM-BL202

ESM-BL Series Information

Specifications

Specifications
Manufacturer Part Number 85608
Manufacturer Euchner
Product Series ESM-BL
Family Series Euchner Safety Relays, ESM-BL Series
Description SAFETY RELAY, ESM-BL202
Type ESM-BL2
Application E-Stop Pushbuttons, Safety Switches
Voltage 115 VAC
Power Consumption (AC) 3 VA
Instantaneous Contacts 2NO
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards ENISO13849-1
Approvals CE, UL
Net Weight 0.5513 lbs
Gross Weight 0.5513 lbs