085614
Euchner Safety Relays, ESM-ES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
085614 Euchner Safety Relays, ESM-ES Series, SAFETY RELAY, ESM-ES301
MFG Item Number
85614

085614 Euchner Safety Relays, ESM-ES Series, SAFETY RELAY, ESM-ES301

MFG Item Number
85614
Item Number
085614
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, ESM-ES Series
Item #
085614
SAFETY RELAY, ESM-ES301

ESM-ES Series Information

Specifications

Specifications
Manufacturer Part Number 85614
Manufacturer Euchner
Product Series ESM-ES
Family Series Euchner Safety Relays, ESM-ES Series
Description SAFETY RELAY, ESM-ES301
Type ESM-ES301
Application Earth Fault Monitoring
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 2 W
Power Consumption (AC) 4 VA
Instantaneous Contacts 3NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards ENISO13849-1
Approvals CE, UL
Net Weight 0.37 lbs
Gross Weight 0.45 lbs