085620
Euchner Safety Relays, ESM-2H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
085620 Euchner Safety Relays, ESM-2H Series, SAFETY RELAY, ESM-2H201
MFG Item Number
85620

085620 Euchner Safety Relays, ESM-2H Series, SAFETY RELAY, ESM-2H201

MFG Item Number
85620
Item Number
085620
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, ESM-2H Series
Item #
085620
SAFETY RELAY, ESM-2H201

ESM-2H Series Information

Specifications

Specifications
Manufacturer Part Number 85620
Manufacturer Euchner
Product Series ESM-2H
Family Series Euchner Safety Relays, ESM-2H Series
Description SAFETY RELAY, ESM-2H201
Type ESM-2H201
Application Two-Hand Monitoring Type III C
Voltage 24 VAC, 24 VDC
Power Consumption (AC) 4 VA
Instantaneous Contacts 2NO
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN574TYPIIIC, ENISO13849-1
Approvals CE, UL
Net Weight 0.325 lbs
Gross Weight 0.41 lbs