856 Series Information
| Manufacturer Part Number | 85634 |
|---|---|
| Manufacturer | Euchner |
| Product Series | 856 |
| Family Series | Euchner Safety Switches, 856 Series |
| Description | Magnetic Switch, CMS-R-EXM-03V, Read Head, 3M PVC Cable Connection |
| Contacts | 1NO, 1NC |
| Switch On Distance | 6 mm |
| Switch Off Distance | 17 mm |
| Voltage | 24 VDC |
| Protection Rating | IP67 |
| Connection Type | Cable W Crimped Ferrules |
| Approvals | TUV, UL |
| Comments | cable length 3 (m) |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |