Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
08630 Simpson Electric Panel Meters & Gauges, Rectangular Series, Panel Meter, 0-150VAC, 3.5in., Self-
08630 Simpson Electric Panel Meters & Gauges, Rectangular Series, Panel Meter, 0-150VAC, 3.5in., Self-
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Rectangular Series
Panel Meter, 0-150VAC, 3.5in., Self-
Rectangular Series Information
Specifications
Specifications
| Manufacturer Part Number |
08630 |
| Manufacturer |
Simpson Electric |
| Product Series |
Rectangular |
| Family Series |
Simpson Electric Panel Meters & Gauges, Rectangular Series |
| Description |
Panel Meter, 0-150VAC, 3.5in., Self- Contained, Iron Vane, 57 Series |
| Nominal Size |
3.5 " |
| Scale Legend |
AC Volts |
| Scale |
0-150 |
| Pointer Origin |
Zero Left |
| Input Signal |
150 VAC |
| Accuracy |
3 % |
| Operating Temperature |
-4-149 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
08630
Simpson Electric Panel Meters & Gauges, Rectangular Series