Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0866 Bodine Drives, UPM Series, 0-90;0-180 VDC, .2;.33 HP, Chassis

MFG Item Number
BE-0866

0866 Bodine Drives, UPM Series, 0-90;0-180 VDC, .2;.33 HP, Chassis

MFG Item Number
BE-0866
Item Number
0866
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, UPM Series
Item #
0866
0-90;0-180 VDC, .2;.33 HP, Chassis

UPM Series Information

Specifications

Specifications
Manufacturer Part Number BE-0866
Manufacturer Bodine
Product Series UPM
Family Series Bodine Drives, UPM Series
Description 0-90;0-180 VDC, .2;.33 HP, Chassis DC Drive
AC Voltage 115 VAC, 230 VAC
Max Armature Current (DC) 4.2 A
Nominal Field Voltage (DC) 125 VDC, 90 VDC
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 130 VDC, 180 VDC, 90 VDC
Approvals CE, cURus
Net Weight 0.6 lbs
Gross Weight 0.935 lbs