Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0867 Bodine Drives, UPM Series, 0-90 VDC, .20 HP, Nema 1 DC Drive

MFG Item Number
BE-0867

0867 Bodine Drives, UPM Series, 0-90 VDC, .20 HP, Nema 1 DC Drive

MFG Item Number
BE-0867
Item Number
0867
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, UPM Series
Item #
0867
0-90 VDC, .20 HP, Nema 1 DC Drive

UPM Series Information

Specifications

Specifications
Manufacturer Part Number BE-0867
Manufacturer Bodine
Product Series UPM
Family Series Bodine Drives, UPM Series
Description 0-90 VDC, .20 HP, Nema 1 DC Drive
AC Voltage 115 VAC
Max Armature Current (DC) 4.2 A
Nominal Field Voltage (DC) 125 VDC, 90 VDC
Nominal Input Voltage 120 VAC
Output Field VDC 90-130 VDC
NEMA Rating NEMA 1
Approvals cURus
Net Weight 0.1981 lbs
Gross Weight 0.1981 lbs
Alternatives
MM23101C
MM23101C
Minarik Drives Drives, MM23000C Series