08690
Simpson Electric Panel Meters & Gauges, Rectangular Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

08690 Simpson Electric Panel Meters & Gauges, Rectangular Series, Panel Meter, 0-750VAC, 3.5in., Ext.

MFG Item Number
08690

08690 Simpson Electric Panel Meters & Gauges, Rectangular Series, Panel Meter, 0-750VAC, 3.5in., Ext.

MFG Item Number
08690
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Rectangular Series
Item #
08690
Panel Meter, 0-750VAC, 3.5in., Ext.

Rectangular Series Information


Specifications

Specifications
Manufacturer Part Number 08690
Manufacturer Simpson Electric
Product Series Rectangular
Family Series Simpson Electric Panel Meters & Gauges, Rectangular Series
Description Panel Meter, 0-750VAC, 3.5in., Ext. Multiplier Included, Iron Vane, 57 Series
Nominal Size 3.5 "
Scale Legend AC Volts
Scale 0-750
Pointer Origin Zero Left
Input Signal 500 VAC
Accuracy 3 %
Operating Temperature -4-149 °F
Net Weight 0 lbs
Gross Weight 0 lbs