087400
Euchner Safety Switches, TP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

087400

Euchner Safety Switches, TP Series

087400

Euchner Safety Switches, TP Series
SAFETY SWITCH, TP3-2131A024MC1993
Item Number
087400
MFG Item Number
87400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, TP Series
Item #
087400
SAFETY SWITCH, TP3-2131A024MC1993

TP Series Information

  • Electrical or Mechanical Guard Locking
  • Optional Escape Release from the Rear
  • Contacts Monitor both Door Position and Locking State
  • Adjustable Actuator Head for Multiple Approach Directions
  • Protection Ratings IP65 or IP67
Due to its die‑cast aluminum housing and the high degree of protection, the TP Series safety switch can withstand even extreme ambient conditions. Like the switches TP and STP, the safety switch STA also has guard locking and guard lock monitoring. The TP Series has a narrow profile thermoplastic housing with many variations to meet a variety of different needs.

Thanks to their slim design, series TP safety switches are ideal for universal mounting on profile rails.

  • Same Drilling Pattern as GP and STP Series
  • Eleven Different Switching Contact Configurations
  • Auxiliary Unlocking Mechanism on Front

Videos

Specifications

Specifications
Manufacturer Part Number 87400
Manufacturer Euchner
Product Series TP
Family Series Euchner Safety Switches, TP Series
Description SAFETY SWITCH, TP3-2131A024MC1993
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 1NO/2NC
Switch Contacts 1NC
Thermal Current Rating 4 A
Voltage 24 VAC, 24 VDC
Contact Load 8 W
Holding Force 1,300 N
Extraction Force 20 N
Auxiliary Release Yes
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals cUL, UL
Net Weight 1.1025 lbs
Gross Weight 1.1025 lbs