Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
08840 Simpson Electric Panel Meters & Gauges, Rectangular Series, Panel Meter, 0-1000VAC, 4.5in., Ext.
08840 Simpson Electric Panel Meters & Gauges, Rectangular Series, Panel Meter, 0-1000VAC, 4.5in., Ext.
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Rectangular Series
Panel Meter, 0-1000VAC, 4.5in., Ext.
Rectangular Series Information
Specifications
Specifications
| Manufacturer Part Number |
08840 |
| Manufacturer |
Simpson Electric |
| Product Series |
Rectangular |
| Family Series |
Simpson Electric Panel Meters & Gauges, Rectangular Series |
| Description |
Panel Meter, 0-1000VAC, 4.5in., Ext. Multiplier Inluded, Iron Vane |
| Nominal Size |
4.5 " |
| Scale Legend |
AC Volts |
| Scale |
0-1,000 |
| Pointer Origin |
Zero Left |
| Input Signal |
500 VAC |
| Accuracy |
3 % |
| Operating Temperature |
-4-149 °F |
| Net Weight |
0 lbs |
| Gross Weight |
1.125 lbs |
08840
Simpson Electric Panel Meters & Gauges, Rectangular Series