089EDA406DAEFC
Control Techniques Motors, Unimotor HD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

089EDA406DAEFC

Control Techniques Motors, Unimotor HD Series

089EDA406DAEFC

Control Techniques Motors, Unimotor HD Series
Unimotor HD Servo Motor, 230VAC,
MFG Item Number
089EDA406DAEFC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Unimotor HD Series
Item #
089EDA406DAEFC
Unimotor HD Servo Motor, 230VAC,

Unimotor HD Series Information

  • 6.4~752 lb‑in. Torque Range
  • High Torque to Inertia Ratio for High Dynamic Performance
  • Optional Holding Break
Designed for maximum torque density, the Unimotor hd brushless AC Servo motor series provides an exceptionally compact, low inertia solution for applications that require very high torque during rapid acceleration and deceleration profiles. Unimotor hd motors fitted with high resolution SinCos or absolute encoders are pre‑loaded with the motor "electronic nameplate" data during the manufacturing process. The Unimotor hd torque profile is closely matched to Digitax ST Servo drives providing up to 300% peak overload for maximum dynamic performance.

Specifications

Specifications
Manufacturer Part Number 089EDA406DAEFC
Manufacturer Control Techniques
Product Series Unimotor HD
Family Series Control Techniques Motors, Unimotor HD Series
Description Unimotor HD Servo Motor, 230VAC, 089mm Frame, 28.3 lb-in Cont. Stall Torque, 4000RPM Max Speed, Single
Power Rating 1.21 kW
Voltage 230 VAC
Rated Speed 4,000 RPM
Mounting Flange
Peak Torque 85 in-lb
Brake Yes
Protection Rating IP65
Approvals CE, cURus
Net Weight 6.8 lbs
Gross Weight 6.8 lbs