089EDB300BACAA
Control Techniques Reconditioned Motors, UNIMOTOR HD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

089EDB300BACAA

Control Techniques Reconditioned Motors, UNIMOTOR HD Series

089EDB300BACAA

Control Techniques Reconditioned Motors, UNIMOTOR HD Series
Unimotor HD Servo Motor, Factory
MFG Item Number
089EDB300BACAA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Unimotor HD Series
Item #
089EDB300BACAA
Unimotor HD Servo Motor, Factory

Unimotor HD Series Information


Specifications

Specifications
Manufacturer Part Number 089EDB300BACAA
Manufacturer Control Techniques Reconditioned
Product Series Unimotor HD
Family Series Control Techniques Reconditioned Motors, UNIMOTOR HD Series
Description Unimotor HD Servo Motor, Factory Reconditioned-Full Warranty
Power Rating 1.52 kW
Voltage 230 VAC
Rated Speed 3,000 RPM
Mounting Flange
Encoder Type Incremental
Peak Torque 146 in-lb
Brake No
Protection Rating IP65
Approvals CE, cURus
Net Weight 9.2 lbs
Gross Weight 10.8 lbs
Alternatives
089EDB300BACAA
089EDB300BACAA
Control Techniques Motors, Unimotor HD Series