089UDB300BACAA
Control Techniques Motors, Unimotor HD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

089UDB300BACAA

Control Techniques Motors, Unimotor HD Series

089UDB300BACAA

Control Techniques Motors, Unimotor HD Series
Unimotor HD Servo Motor, 460VAC,
MFG Item Number
089UDB300BACAA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Unimotor HD Series
Item #
089UDB300BACAA
Unimotor HD Servo Motor, 460VAC,

Unimotor HD Series Information

  • 6.4~752 lb‑in. Torque Range
  • High Torque to Inertia Ratio for High Dynamic Performance
  • Optional Holding Break
Designed for maximum torque density, the Unimotor hd brushless AC Servo motor series provides an exceptionally compact, low inertia solution for applications that require very high torque during rapid acceleration and deceleration profiles. Unimotor hd motors fitted with high resolution SinCos or absolute encoders are pre‑loaded with the motor "electronic nameplate" data during the manufacturing process. The Unimotor hd torque profile is closely matched to Digitax ST Servo drives providing up to 300% peak overload for maximum dynamic performance.

Specifications

Specifications
Manufacturer Part Number 089UDB300BACAA
Manufacturer Control Techniques
Product Series Unimotor HD
Family Series Control Techniques Motors, Unimotor HD Series
Description Unimotor HD Servo Motor, 460VAC, 89mm Frame, 48.7 lb-in Cont. Stall Torque, 3000RPM Max Speed,
Power Rating 1.52 kW
Voltage 460 VAC
Rated Speed 3,000 RPM
Mounting Flange
Peak Torque 146 in-lb
Brake No
Protection Rating IP65
Approvals CE, cURus
Net Weight 9.2 lbs
Gross Weight 9.2 lbs